• The item cannot be ordered due to missing prices.

Carbide inserts for axial grooving right-hand, ⌀ Dmin groove D1/D2: 8/12mm

Article no.: 274054 8/12
Copy

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 6 mm
Groove width w 2 mm
Tip centre offset L3 1.7 mm
Overall length L 64 mm
maximum cutting depth tmax 15 mm
Feed f 0.01 mm - 0.03 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 274054 8/12
Copy
EAN / GTIN 4062406236007
Copy
Manufacturer number 274054 8/12
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
50
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
90
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
70
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
55
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
55
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
50
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
40
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
35
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
45
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
45
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
25
GG(G)
suitable for / [m/min]
K
ISO code:
55
CuZn
suitable for / [m/min]
N
ISO code:
50
continuous
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

With through-coolant and additional flank face cooling.

Attention:

Ordering size = minimum groove ⌀.
Capable of cutting larger groove ⌀ without modification.
D1 = Dmin internal ⌀.
D2 = Dmin external ⌀.
L type with larger groove depth tmax.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart