• The item cannot be ordered due to missing prices.

Eco-VARIO-LINE Klemmhalter, links, Schafthöhe h: 20mm

Article no.: 273871 20

Select article variation and quantity

Schafthöhe h (mm) Price per Stück (incl. VAT)

Availability

  • Innenkühlung: ja

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Eco
Schafthöhe h 20 mm
Einsatzart links
Innenkühlung ja
Funktionsbreite L4 25 mm
L1 93,5 mm
L2 24,5 mm
Schraube 279815 9 (TX25; 6,0 Nm)
Produktart Klemmhalter

Identification & Classification

Article number 273871 20
EAN / GTIN 4045197702265
Manufacturer number 273871 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Passend für:

eco-Schneidenträger Nr. 273875.

Lieferumfang:

Inklusive Montageschrauben.

Hinweis:

Kühlmittelübergabe nur in Verbindung mit GARANT eco-System-Aufnahmen Nr. 317900 − 319886 möglich.
L = L1 + L3 (eco-Schneidenträger).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart