{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 64 mm | |
Overall length L | 84 mm | |
Cutting direction | left-hand and right-hand | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273570 3,1 | |
EAN / GTIN | 4062406377328 |