• The item cannot be ordered due to missing prices.

Eco lever lock toolholder, left-hand, Shank size / insert size L: 16/16mm

Article no.: 271992 16/16
Copy

Select article variation and quantity

Shank size / insert size L (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 16 mm
Application type left-hand
Through-coolant yes
Functional width L4 16 mm
Head length L1 27 mm
Overall length L 74 mm
Clamping screw 279810 2
Shim 1.5° 272610 1.5
Clamping screw for shim 279824 1
Type of product Boring bar

Identification & Classification

Article number 271992 16/16
Copy
EAN / GTIN 4045197654465
Copy
Manufacturer number 271992 16/16
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

From the same series "Eco" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart