This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Eco lever lock toolholder 16/16 mm

Article no.: 271991 16/16
  • Through-coolant: yes

Product details

Technical Data

Series Eco
Shank size 16 mm
Insert size 16 mm
Application type right-hand
Through-coolant yes
Functional width L4 16 mm
Head length L1 27 mm
Overall length L 74 mm
Insert screw for threading insert 279810 2
Shim 1.5° 272600 1.5
Clamping screw for shim 279824 1
Type of product Boring bar

Identification numbers & Classifications

Article number 271991 16/16

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart