• The item cannot be ordered due to missing prices.

Mini boring bar, carbide 64/8 mm

Article no.: 270006 64/8
  • Through-coolant: yes

Product details

Technical Data

Series Mini
Shank ⌀ Ds 12 mm
Insert size 08 mm
Application type right-hand
Through-coolant yes
Clamping height L2 11.5 mm
Overall length L 130 mm
Insert screw 279815 11
Type of product Boring bar

Identification numbers & Classifications

Article number 270006 64/8
EAN / GTIN 64045197569

Description

Version:

Low-vibration carbide shank with soldered steel head and hardened insert seat.
  • Carbide insert screwed on to the end face, positive force transmission due to end face serrations.
  • Insert change is very easy to perform.

Note:

Only for boring and chamfering!

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Overhang L1 / insert size d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart