This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® UniTurn® Kopierbohrstange, links, L2 = 15 mm, ⌀ Dmin: 6mm

Article no.: 240115 6

Select article variation and quantity

⌀ Dmin (mm) Price per Stück (incl. VAT)

Availability

  • Innenkühlung: ja

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

für Bohrungen ab ⌀ Dmin 6 mm
Nutzlänge 15 mm
Innenkühlung ja
Schaft-⌀ d 8 mm
Radius R 0,2 mm
f 2,75 mm
a 5,7 mm
maximale Schnitttiefe ap max 0,5 mm
maximale Stechtiefe tmax 1,8 mm
passender Klemmhalter Nr. 240100 12/8; 16/8
Vorschub f in Stahl < 500 N/mm2 0,02 mm/U
Produktart Schneideinsatz zum Drehen

Identification & Classification

Article number 240115 6
EAN / GTIN 4047109071223
Manufacturer number H51 61150.0282
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Application Table

Alu Kunststoffe
N
180
Alu (kurzspanend)
N
180
Alu > 10% Si
N
160
Stahl < 500 N/mm²
P
100
Stahl < 750 N/mm²
P
90
Stahl < 900 N/mm²
P
80
Stahl < 1100 N/mm²
P
70
Stahl < 1400 N/mm²
P
70
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
55
Uni
 
nass maximal
 
trocken
 

Description

Ausführung:

Schneidstoff = BK 82.
Ab Größe 5 mit innerer Kühlmittelzufuhr, bei kleineren Durchmessern erfolgt die Kühlmittelübertragung über den Halter.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart