This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET®Verlängerung, ABS® ⌀ d: 32mm

Article no.: 239080 32

Select article variation and quantity

ABS® ⌀ d (mm) Price per Stück (incl. VAT)

Availability

  • Schaft: ABS
  • Innenkühlung: ja

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® Schaft-⌀ Ds 32 mm
Schaft ABS
Innenkühlung ja
Länge L 35 mm
Produktart Verlängerung

Identification & Classification

Article number 239080 32
EAN / GTIN 4047109041639
Manufacturer number A20 00530
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Deutschland, www.kometgroup.com

Description

Hinweis:

Andere Längen und gewichtsreduzierte Verlängerungen sowie Torsionsschwingungsdämpfer für ABS® auf Anfrage lieferbar.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart