• The item cannot be ordered due to missing prices.

GARANT Power Q Mini high feed rate indexable milling cutter 25/4 mm

Article no.: 213054 25/4
  • Milling application: Ramping; Circular milling; Plunging
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 4
Shank type Plain shank
Milling application Ramping; Circular milling; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 19 mm
Overhang L1 100 mm
Overall length Ltot 180 mm
Shank ⌀ Ds h6 25 mm
Circular interpolation milling ⌀ Dmin 44 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 1.15 degrees
Ramping length L for αmax 17.4 mm
suitable indexable insert ANGX10T308ZE.R
Setting angle κ 20 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 213054 25/4
EAN / GTIN 4062406566456

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Inserts

From the same series "Power Q" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart