This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Machine taps extra long HSS-E-PM, TiAlN, M: M10

Article no.: 134655 M10
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Manufacturer’s standard
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Helix angle 40 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 160 mm
Shank ⌀ Ds 7 mm
Shank square □ 5.5 mm
Tapping hole ⌀ 8.5 mm
Thread ⌀ 10 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring yellow
Number of cutting edges Z 3
Thread depth 30 mm
Type of product Tap

Identification & Classification

Article number 134655 M10
EAN / GTIN 4045197705174
Manufacturer number 134655 M10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
28
Aluminium (short chipping)
N
28
Alu > 10% Si
N
23
Steel < 500 N/mm²
P
27
CuZn
N
28
Oil
 
wet maximum
 

Description

Version:

With extra long shank.
Special TiAlN coating, highly suitable for aluminium alloys.
All sizes: Shank to DIN 376 (= shank ⌀ relieved), outstandingly suitable for use up to great depths.

Advantage:

Designed for tapping threads where access is difficult.

Application:

Suitable for materials with tensile strength up to maximum 450N/mm2.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart