This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves HyFlex® 11-435 9

Article no.: 094570 9

Product details

Technical Data

Series HyFlex®
EN 388 4X42C
Backing material Nylon, Lycra®, glass fibre, Dyneema®
Coating PU, nitrile
Application range All-round
Colour anthracite
Glove size 9
Protection category Category II
Type of glove Cut-resistant gloves
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094570 9
EAN / GTIN 10076490483040

Description

Version:

HyFlex® 11-435. Silicone-free cut-resistant gloves with a coating of water-based polyurethane for working in dry or slightly oily environments. Good fit and flexibility, pleasant sensation when wearing. With Dyneema® fibre. Oeko-Tex Standard 100. Anti-static to EN 1149.

Standard:

EN 388; EN 420

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart