• The item cannot be ordered due to missing prices.

Pipework linisher 72227560

Article no.: 077715 72227560
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Speed range 2,700 min-1 - 8,500 min-1
Manufacturer's designation RS 17-70 E
Power supply Mains-powered
Power consumption 1,700 W
Tape width 20; 40 mm
Band length 815 mm
pipework ⌀ for linishing 8 mm - 80 mm
Weight 4.64 kg
maximum belt speed 9 mm/s - 27 mm/s
Cable length 4 m
Soft start yes
Restart block yes
Type of product Pipework linishers
Nominal voltage 230 V

Identification numbers & Classifications

Article number 077715 72227560
EAN / GTIN 4014586895864

Description

Version:

Pipework linisher with extremely high stock removal rate. Ideal for working on pipes and pipe elbows, cleaning up, removal of colouration, grinding weld seams, preparation for polishing, and polishing to mirror finish. Speed range variable for grinding, linishing, and polishing belts. Improved belt guidance.
Tube grinder for narrow radii, continuously adjustable speed for grinding, satin finishing and high-gloss polishing.
Minimum wall distance 50 mm.

Advantage:

  • Effective removal of weld seams through optimum cutting speed of the sanding belts.
  • Continuously adjustable speed for grinding, satin finishing and high-gloss polishing of already assembled handrails.
  • Flexible sanding belts adapt optimally even to narrow pipe bends and thus result in seamless surfaces.
  • 360° peripheral grinding in just 2 steps.
  • Optional deflection rollers for a small distance from the wall.
  • Safeguard against accidental restart.
  • Dust-protected ball bearings.

Supplied with:

Pipework grinder FEIN RS 17-70 E.
Supplied without accessories in a box.

Note:

Linishing belts can be found from No. 558011.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart