• The item cannot be ordered due to missing prices.

Frame with support legs and wheels for Ready-to-go workbench Height 950 mm

Article no.: 927265
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Frame for assembly of a Ready-to-go workbench, including support legs with 2 castors and 2 fixed wheels, ⌀ 125 mm, with grey, treadless polyurethane tyres. Load capacity of mobile frames up to 600 kg (workbench incl. contents).

Suitable for:

Suitable for casing height 700 mm.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Mobile workbenches must be equipped with drawers that have a one-hand individual drawer release system. Unsuitable for workbenches with recessed open casings.

Suitable products

From the same series "Ready-to-go"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart