• The item cannot be ordered due to missing prices.

Tool cabinet complete with drawers 75 kg

Article no.: 943266
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Description

Version:

Cabinet body as under No. 943231.
Drawers as under No. 943251 and No. 943256.
Drawers with 75 kg load capacity.

Colour:

Body light grey RAL 7035 , drawers signal blue RAL 5005 powder−coated.

Note:

  • Sets of dividers for complete drawers can be found under No. 960371 − 960378.
  • When lifting and transporting the cabinets, make sure the drawers are well secured within the casing.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart