• The item cannot be ordered due to missing prices.

Chipboard shelf storage level 400 mm

Article no.: 990815 400
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 19

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 19 mm
Width 2,000 mm
Depth 400 mm
Thickness 19 mm
Material of storage level Chipboard shelf
Storage shelf version fixed shelf; straight shelf
Type of shelf fastening Keyholes
Customer assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 990815 400
EAN / GTIN 4004514202123
Manufacturer number 15815

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart