Version:
100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
With one-handed individual drawer release system prevents the opening of drawers during transport. Essential for all roller cabinets and mobile workbenches and cabinet casings.
Suitable for:
All ESD casings 16G.
Colour:
Drawer body and front light grey similar to RAL 7035 ESD powder-coated.
Note:
Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.