• The item cannot be ordered due to missing prices.

Conference table 1000

Article no.: 974202 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Insert thickness: 25
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey

Product details

Technical Data

Insert thickness 25 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey
Height 740 mm
1,000 mm
Worktop thickness 25 mm
Material of worktop Laminated particle board coated with synthetic resin
Worktop covering Melamine
Insert shape round
Weight 33 kg
Type of product Office desk

Identification numbers & Classifications

Article number 974202 1000
EAN / GTIN 2050002053632
Manufacturer number T19908

Description

Version:

Convenient conference room table. Sturdy support frame with cross-bracing. Leg sections of 2 mm tubular steel square hollow section, 50/50 mm. Connected with positive-fitting stiffening bracing. Optimum legroom due to ergonomically designed frame.
Round melamine desk top with ⌀ 1000 mm, 25 mm thick.

Colour:

Desk top decoration available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: pure white, aluminum silver, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart