Article no.: 077814 72296761

MultiMaster MM 500 Plus Top 72296761

No price available
on request
In stock
18 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
72296761
Add to shopping list
Share product
Brand: Fein
Packaging Carrying case

Information

  • Packaging Carrying case

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Powerful MultiTool for rapid work progress (for interior work and renovation) with more than 30 accessories for sawing wood and metal, cutting tiles, and more.

Supplied with:

30-piece accessories set, 1× dust extractor, 1× plastic tool case.
30-piece accessories set consisting of: 1× E-Cut long-life saw blade (10 mm), 2× E-Cut long-life saw blades (35 mm), 2× E-Cut long-life saw blades (65 mm), 1× E-Cut Carbide Pro saw blades (32 mm), 1× carbide saw blade (⌀ 75), 1× carbide rasp (three-square), 1× scraper, 1× perforated abrasive plate, 1× each perforated abrasive plate (K60, K80, K120, K180).

Technical Data

Packaging Carrying case
Manufacturer's designation MM 500 PLUS TOP
Power consumption 350 W
Toolholder Starlock, Starlock Plus
Speed of oscillation 10,000 min-¹
Amplitude (oscillation movement) 2 × 1.7 °
Weight 1.4 kg
Type of product Oscillator

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart