• The item cannot be ordered due to missing prices.

Heated quilted jacket L

Article no.: 091236 L
  • Fabric composition: 100% polyester

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Manufacturer's designation M12 HPJBL2-0
Colour black
Material Polyester
Material inner lining Polyester
Unisex size L
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 12 V
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 091236 L
EAN / GTIN 4058546403584

Description

Version:

  • M12™ heated jacket with carbon fibre heating elements and heating zones in the chest, back and shoulder areas.
  • Up to 11 hours’ run-time with one M12™ 12V REDLITHIUM™ battery charge (3.0 Ah).
  • Slim design jacket made from lightweight and very resistant Ripstop polyester can also be worn as a mid-layer (100% polyester outer and inner material).
  • Pleasant to wear even in rough, wet or windy weather conditions.
  • Optimally positioned battery pocket allows the M12™ battery to be stored on the front or back for additional comfort.
  • Several heating zones – 5 sewn-in carbon fibre heating elements distribute the heat to the most important parts.
  • Easy OneTouch temperature setting – 3 heat levels: high, medium, low.
  • Suitable for washing machines and driers.
  • Battery controller included.
  • New hood design.
  • 100% system-compatible with the MILWAUKEE® M12™ batteries.

Supplied with:

Rechargeable battery and charger not included.
Available in a set with battery pack, charger and tubular scarf under No. 091238.

Note:

Before the jacket is stored, it must be cooled down and the rechargeable battery and battery holder must be removed. The carbon fibre heating elements must not be squashed. The rechargeable battery must not be stored with metal objects (risk of short-circuit). The rechargeable battery and the charger must not be opened up and must always be stored dry.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart