{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 60% cotton; 40% polyester | |
Material weight / fabric density | 220 g/m2 | |
Washing | 40 °C coloureds | |
Colour | dark grey / black / red | |
Unisex size | 3XL | |
Type of product | Polo shirt |
Article number | 090622 3XL |