• The item cannot be ordered due to missing prices.

Polo shirt Mikralinar® ink

Article no.: 090206
Size guide
  • Fabric composition: 50% cotton; 50% polyester
  • Material weight / fabric density: 200
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Description

Version:

High-quality polo shirt of 50% cotton and 50% polyester. Particularly effective and functional due to easy-care and hard-wearing mix of materials.

Suitable products

From the same series "Performance"

Services & product advisors

Size chart outerwear men

HAKRO Our useful size chart will show you which sizes you have to pay attention to for brand HAKRO

Men's outerwear T-Shirt
Order size Size DE Size FR/ES Size IT Chest measurement Torso length
XS 46 40 48 104 68
S 48-50 42-44 50-52 108 70
M 52 46 54 112 73
L 54-56 48-50 56-58 116 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 124 81
3XL 64 58 66 132 82
4XL 66-68 60-62 68-70 136 83
5XL 70 64 72 140 84
6XL 72-74 66-68 74-76 144 85
Men's outerwear polo shirt
Order size Size DE Size FR/ES Size IT Chest measurement Torso length
XS 46 40 48 96 67
S 48-50 42-44 50-52 104 70
M 52 46 54 112 73
L 54-56 48-50 56-58 120 76
XL 58 52 60 120 79
2XL 60-62 54-56 62-64 136 81
3XL 64 58 66 144 82
4XL 66-68 60-62 68-70 152 83
5XL 70 64 72 160 84
6XL 72-74 66-68 74-76 168 85
Men's Outerwear Sweaters / Sweatshirts / Jackets
Order size Size DE Size FR/ES Size IT Chest measurement Torso length
XS 46 40 48 104 69
S 48-50 42-44 50-52 110 71
M 52 46 54 116 73
L 54-56 48-50 56-58 122 75
XL 58 52 60 128 77
2XL 60-62 54-56 62-64 136 78
3XL 64 58 66 140 79
4XL 66-68 60-62 68-70 146 80
5XL 70 64 72 152 81
6XL 72-74 66-68 74-76 158 82
Men's Outerwear Shirts
Order size Size DE Size FR/ES Size IT Collar size Chest measurement Torso length
XS 46 40 48 35/36 102 76
S 48-50 42-44 50-52 37/38 110 78
M 52 46 54 39/40 116 80
L 54-56 48-50 56-58 41/42 126 82
XL 58 52 60 43/44 134 84
2XL 60-62 54-56 62-64 45/46 140 86
3XL 64 58 66 47/48 148 88
4XL 66-68 60-62 68-70 49/50 154 90
5XL 70 64 72 51/52 160 92
6XL 72-74 66-68 74-76 53/54 166 92

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart