This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Disposable medical mask, Type: MM-WHITE

Article no.: 097123 MM-WHITE

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 50
Colour white
Type of product Medical mask

Identification numbers & Classifications

Article number 097123 MM-WHITE
Manufacturer number 097123 MM-WHITE

Description

Version:

Medical face mask consisting of a three-layer non-woven fabric: inner and outer layer made of non-woven fabric, middle layer made of melt-blown fabric. It is free of latex and glass fibres. It is also waterproof and breathable. Size: 170x95 mm.
  • Integral concealed nose clip: high level of protection as it can be optimally adapted to the shape of the face.
  • Soft elastic straps: round elasticated cords for high wearing comfort and so that the mask is quick and easy to put on and take off.

Supplied with:

50 pieces per box. Hygienically packed in 5 poly bags containing 10 pieces each.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart