This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

High visibility fleece jacket S

Article no.: 091754 S
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 280
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Product details

Technical Data

Series Blakläder high-visibility clothing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 280 g/m2
Washing 40 °C coloureds
Colour yellow/navy blue
Unisex size S
Standard EN ISO 20471
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091754 S
Manufacturer number 488825243389 GR. S

Description

Version:

Sturdy fleece jacket of wind-proof and breathable material.
  • Water-repellent reinforcement at stressed areas.
  • Adjustable sleeve cuffs with thumb loops and elastic seams.
  • Pre-shaped sleeves for increase wearing comfort.

Standard:

Certified to EN ISO 20471, class 2

Note:

Blakläder high visibility, category C for combination certification.

Downloads & documents

From the same series "Blakläder high-visibility clothing" View all

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart