This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor CLEARWAYS CWAC

Article no.: 097894 CWAC

Product details

Technical Data

Colour clear
Manufacturer's designation Clearways AC
Lens material Acetat
Lens coating resistant to chemicals
Type of product Face protection screen

Identification numbers & Classifications

Article number 097894 CWAC
Manufacturer number 1002366

Description

Version:

Easily replaceable visors of polycarbonate (CWPC) or acetate (CWAC). The unit impresses with its combination of strength and durability. Thanks to its low weight it is pleasant to wear, even for a full day.

Note:

Applicable only in conjunction with No. 097893.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart