This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pair of gloves Ultrane 525 7

Article no.: 094353 7
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 96
Glove characteristics Silicone-free; free of latex; DMF-free
EN 388 4121X
Backing material Polyamide
Coating Nitril
Coating variant 3/4 coating
Application range Precision
Length 230 mm - 280 mm
Colour black / blue
Glove size 7
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094353 7
Manufacturer number ULTRANE 525 GR.7

Description

Version:

Ultrane series. Protective gloves with Grip&Proof nitrile coating for an outstanding grip and non-fatiguing working in damp and oily environments. Free of DMF and silicone.
Ultrane 525. With 3/4 coated backs to the hands for oily environments.
Washable and oil resistant.

Application:

Mechanical maintenance work, workpiece machining with cutting oil, press work and embossing work, handling oily parts of machines.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart