• The item cannot be ordered due to missing prices.

Pair of gloves uvex arc protect g1

Article no.: 094907
  • Standard: EN 407
  • Clothing standard: Oeko-Tex Standard 100

Description

Version:

uvex arc protect g1. Protects against arc flash thermal discharge when working on electrical installations.
Good wearing comfort thanks to ergonomic fit and high elasticity. Can be combined with electrician’s glove.

Application:

For working on electrical installations.

Standard:

EN 388; EN 407
Arc flash class 1 acc. to EN 61482-1-2 (box test).

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart