This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of gloves KryTech 582 7

Article no.: 094556 7
  • Cut protection class: D

Product details

Technical Data

EN 388 4X43D
Backing material PEHD
Coating Nitrile
Application range All-round
Colour black / grey
Glove size 7
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class D
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094556 7
Manufacturer number KRYNIT 582 GR.7

Description

Version:

KryTech 582. Cut-resistant gloves with special Grip&Proof coating of nitrile for water-repellent properties and good grip characteristics when handling oily objects.

Standard:

EN 388; EN 420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart