• The item cannot be ordered due to missing prices.

Work clogs, white 4050, OB

Article no.: 092955
  • Protection class: OB
  • electrostatic characteristic: EGB/ESD

Description

Version:

Work shoes from the NATURE range.
  • Upper material of perforated smooth leather.
  • Cork insole with leather covering.
  • Adjustable heel straps.
  • Rubber outer sole, anti-slip.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 OB A FO SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart