• The item cannot be ordered due to missing prices.

Shoe, black/red STEWART XXG Pro GTX black-red Low ESD, S3

Article no.: 092266
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

Fashionable STEWART safety shoes with a leisure look.
  • Upper material of hydrophobic nubuk leather.
  • GORE-TEX® Performance Comfort Footwear.
  • Padded tongue.
  • ESD PRO black full-size insole.
  • TPU overcap.
  • WELLMAXX GRIP RUBBER/TPU sole with Infinergy® sole core from BASF.
  • ESD security.

Standard:

EN ISO 20345:2012 S3 HI HRO CI

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart