This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, black OFFICER 2 ESD, S2 NB 40

Article no.: 092731 40
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping
electrostatic characteristic EGB/ESD
EU shoe size 40
Colour black
Material of outer sole TPU LS Professional
Material inner lining Real leather
Slip resistance yes
Type of product Low shoe

Identification numbers & Classifications

Article number 092731 40
Manufacturer number OFFICER 2 NB 40

Description

Version:

OFFICER 2 business safety shoes with SECURA VARIO Vitality® multi-zone shock absorption.
  • Supple smooth leather.
  • Soft lining made of real leather.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU LS Professional sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2011 S2 SRB
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide fitting XB, see No. 092732.
Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart