• The item cannot be ordered due to missing prices.

Through hole machine tap, uncoated, MF: M1X0,2

Article no.: 130000 M1X0,2
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
Standard configurations usually have faster delivery times.

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M1×0.2
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 1 4H; ISO 1X 4HX; ISO 2 6H; ISO 2X 6HX; 6H +0.05; 6H +0.10; 6H +0.20; ISO 3 6G; ISO 3X 6GX; 7H; 7HX; 7G; 7GX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.2 mm
Overall length L 40 mm
Shank ⌀ Ds 2.5 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 0.8 mm
Thread ⌀ 1 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 2
Colour ring without
Number of cutting edges Z 2
Thread depth 3 mm
Type of product Tap

Identification numbers & Classifications

Article number 130000 M1X0,2
EAN / GTIN 4045197996398
Manufacturer number 130000 M1X0,2

Application Table

Alu plastics
N
20
Aluminium
N
18
Aluminium (short chipping)
N
20
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
12
Steel < 1100 N/mm²
P
7
INOX < 900 N/mm²
M
5
INOX > 900 N/mm²
M
4
GGG
K
8
CuZn
N
20
Uni
 
Oil
 
wet maximum
 

Description

Note:

Delivery time: 91 calendar days
Minimum order quantity: 25 pcs.
Special / custom-made product - return not possible

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart