Article no.: 135550

Machine tap tapered vaporised

No price available
on request
Deliverable
3,052 pieces in stock
Brand: GARANT
Flank angle: 60 °
Thread standard: DIN 13
Taper lead form: C
Helix angle: 40 °
Shank: Plain shank with h9
Application for type of drilling: up to 2×D for blind holes
Cutting direction: right-hand
Type of threading tool: Machine tap for dynamic machining

Information

  • Flank angle: 60 °
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 40 °
  • Shank: Plain shank with h9

Description

Version:

With conically offset guide thread.
Particularly for recessed blind hole threads where the swarf generated remains in the tap flutes.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart