Article no.: 131260 M12

Machine tap Form B DIN 371/376 M12

    • No price available
on request
In stock
1,885 pieces in stock
Brand: HOLEX
Thread type: M
Flank angle: 60 °
Tool material: HSS E
Standard: DIN 376
Thread standard: DIN 13
Tolerance class: ISO 2 6H
Taper lead form: B
Shank: Plain shank with h9
Application for type of drilling: up to 3×D for through holes
Cutting direction: right-hand
Type of threading tool: Machine tap for conventional machining

Information

  • Thread type: M
  • Flank angle: 60 °
  • Tool material: HSS E
  • Standard: DIN 376
  • Thread standard: DIN 13

Technical Data

Thread size M12
Coating uncoated
Thread type M
Flank angle 60 °
Tool material HSS E
Standard DIN 376
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.75 mm
Overall length L 110 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.2 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 24 mm
Type of product Tap
Article number 131260 M12
EAN / GTIN 4045197069375

Description

Version:

With spiral point.
HSS-E

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

M Unit price incl. VAT
To shopping cart