Article no.: 209525

Solid carbide milling cutter straight cut Diamond

No price available
on request
Deliverable
28 pieces in stock
Brand: GARANT
Tool material: Solid carbide
Standard: Manufacturer’s standard
Cutting width a<sub>e</sub> for milling operation: Full slot cutting depth 1×D

Information

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Description

Version:

High performance geometry with multiple teeth for extremely high material removal rates in a single pass.
Straight flutes for a neutral cut.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
To shopping cart