• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide torus cutter HPC, TiAlN, ⌀ e8 DC / R1: 1/0,25mm

Article no.: 206162 1/0,25

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 2 mm
Corner radius R1 0.25 mm
Overhang length L1 incl. recess 4 mm
maximum shank recess dia. D6 2.7 mm
Recess ⌀ D1 0.85 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
L2 40 mm
Feed fz for side milling in steel < 65 HRC 0.005 mm
Feed fz for copy milling in steel < 65 HRC 0.005 mm
Shank tolerance h6
Colour ring red
Type of product Torus cutter

Identification numbers & Classifications

Article number 206162 1/0,25
EAN / GTIN 4045197597687
Manufacturer number 206162 1/0,25

Application Table

Steel < 1400 N/mm²
P
180
Steel < 50 HRC
H
170
Steel < 55 HRC
H
140
Steel < 60 HRC
H
135
Steel < 65 HRC
H
100
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
For copy milling with angle α: 1° 30′. Double relief ground side clearance angle.
Tolerances:
  • Corner radius: R1= ±0.005 mm.
  • Angle α= ±20′.

Note:

Standard application values: fz for ap = 0.1×D.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart