Article no.: 122795

Solid carbide drill-reamer with plain shank DIN 6535 HA TiAlN

No price available
on request
In stock
63 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Add to shopping list
Share product
Brand: GARANT
Tool material Solid carbide
Drill depth up to 5×D
Point angle 140
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar

Information

  • Tool material Solid carbide
  • Drill depth up to 5×D
  • Point angle 140
  • Shank DIN 6535 HA to h6
  • Through-coolant yes, with 25 bar

Description

Version:

Drilling and reaming in a single operation. Very high concentricity. With 4 reaming cutting edges for optimum dimensional accuracy and surface quality as good as reaming.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122795 + 129100HB .
Form HE: order with No. 122795 + 129100HE.

Application Table

> Please select a variant for the specific user table

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
To shopping cart