Article no.: 155600

Mini counterbore for through holes 90° uncoated

No price available
on request
Deliverable
118 pieces in stock
Brand: GARANT
Tool material: HSS E
Standard: DIN 1866 A
Shank: Plain shank
Countersink angle: 90 °

Information

  • Tool material: HSS E
  • Standard: DIN 1866 A
  • Shank: Plain shank
  • Countersink angle: 90 °

Description

Version:

Spiral fluted counterbore with fixed pilot.
DIN 1866-A / ISO 4205.

Application:

For through hole quality fine (ISO values) to DIN 69.
For countersunk screws to ISO 2009, 2010, 7046, 7047 (DIN 963, 964, 965, 966).

Note:

Size 4.6 × 2.4 is not defined in DIN.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Counterbore ⌀ D1 ×pin ⌀ D2 (mm) Unit price incl. VAT
To shopping cart