Article no.: 250011

eco QT clamping toolholder left-hand

No price available
on request
Deliverable
7 pieces in stock
Brand: GARANT
Standard: DIN ISO 5610
Through-coolant: yes

Information

  • Standard: DIN ISO 5610
  • Through-coolant: yes

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability.
Combine the advantages of Garant eco and tool-less insert changing.
Release the stop at the push of a button − change the insert − press the clamp to secure it.
A simple and convenient way to reduce non-productive times.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart