{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A20R SDUCR/L11 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 27 mm | |
Centre offset L3 | 16.5 mm | |
Clamping height L2 | 19 mm | |
Overall length L | 200 mm | |
Overhang L1 | 100 mm | |
Insert screw | 269022 3 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260338 20/11 | |
Manufacturer number | THC11712 |