Article no.: 227100 17/3XL

Indexable milling cutter 90° MECX 17/3XL mm

    • No price available
on request
In stock
2 pieces in stock
Brand: KYOCERA
Setting angle κ: 90 °
Milling application: Circular milling
Milling application: Ramping
Milling application: End milling
Through-coolant: yes

Information

  • Setting angle κ: 90 °
  • Milling application: Circular milling
  • Milling application: Ramping
  • Milling application: End milling
  • Through-coolant: yes

Technical Data

Cutting edge ⌀ DC 17 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 °
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 20 mm
Overall length Ltot 130 mm
Shank ⌀ Ds h6 16 mm
⌀ D3 14 mm
Circular interpolation milling ⌀ Dmin 27 mm
Circular interpolation milling ⌀ Dmax 32 mm
Ramping angle αmax 0.88 °
Ramping length L for αmax 12.9 mm
suitable indexable insert BD.. 0703
Insert screw 229707 (T6; 0.45 Nm)
Type of product End / face mill
Article number 227100 17/3XL
EAN / GTIN 4960664462681
Manufacturer number THN03551

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Compatible inserts

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
To shopping cart