Article no.: 227500 28/2XL

Indexable milling cutter 90° MEC17 28/2XL mm

    • No price available
on request
In stock
3 pieces in stock
Brand: KYOCERA
Setting angle κ: 90 °
Milling application: Circular milling
Milling application: Ramping
Milling application: End milling
Through-coolant: yes

Information

  • Setting angle κ: 90 °
  • Milling application: Circular milling
  • Milling application: Ramping
  • Milling application: End milling
  • Through-coolant: yes

Technical Data

Cutting edge ⌀ DC 28 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 °
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 36 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 21 mm
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 54 mm
Ramping angle αmax 0.73 °
Ramping length L for αmax 19.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill
Article number 227500 28/2XL
EAN / GTIN 4960664461080
Manufacturer number THN03353

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Compatible inserts

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
To shopping cart