{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with thread | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 1 mm | |
Overall length Ltot | 25 mm | |
Mounting thread M | M8 | |
Circular interpolation milling ⌀ Dmin | 25 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 2.35 degrees | |
Ramping length L for αmax | 7.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number | 221960 16/2 | |
EAN / GTIN | 4960664741038 | |
Manufacturer number | THN07500 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH mini, with thread, ⌀ D / number of teeth Z: 16/2mm |
|||
Overall length Ltot | 25 mm | 25 mm | 25 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | LOGU 0303.. | XOM.060310 | ANGX10T308ZE.R |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm |
Machining strategy | HPC | HPC | HPC |
⌀ D3 | 9 mm | 8 mm | 10 mm |
Ramping length L for αmax | 7.3 mm | 6.13 mm | 8.4 mm |