{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 9 mm | |
maximum cutting depth ap max | 1 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 79 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 25 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 2.35 degrees | |
Ramping length L for αmax | 7.3 mm | |
suitable indexable insert | LOGU 0303.. | |
Insert screw | 229713 (8IP; 1.2 Nm) | |
Setting angle κ | 15 degrees | |
Type of product | Copy mill |
Article number | 221955 16/2 | |
EAN / GTIN | 4960664741359 | |
Manufacturer number | THN07622 |
This article |
Recommendations |
||
---|---|---|---|
High feed rate milling cutter MFH mini, Weldon shank, ⌀ D / number of teeth Z: 16/2mm |
|||
Number of cutting edges Z | 2 | 2 | 2 |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Circular milling; Circular milling; Plunging |
suitable indexable insert | LOGU 0303.. | XOM.060310 | ANGX10T308ZE.R |
Machining strategy | HPC | HPC | HPC |
Shank ⌀ Ds h6 | 16 mm | 16 mm | 16 mm |
Circular interpolation milling ⌀ Dmin | 25 mm | 24 mm | 26 mm |
Type of product | Copy mill | Copy mill | Copy mill |