{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TwinCut | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax for ON.U inserts | 74.8 mm | |
maximum external ⌀ Dmax for SN.U inserts | 78.2 mm | |
Overall length Ltot for SN.U inserts | 40 mm | |
Overall length Ltot for ON.U inserts | 38.3 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SN.U; ON.U | |
Pack of insert screws | 219898 (15IP; 3.8 Nm) | |
Shim | 219897 | |
Clamp screw for shim | 219899 | |
Type of product | Face mill |
Article number | 213410 63/4 | |
EAN / GTIN | 4045197605436 | |
Manufacturer number | 213410 63/4 |
This article |
Recommendations |
||
---|---|---|---|
TwinCut indexable face mill 45° wide pitch, with bore, ⌀ D / number of teeth Z: 63/4mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | SN.U; ON.U | SE.. 1204.. | SE.T1305; XEEW1305 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 mm | 63 mm | 63 mm |
Type of product | Face mill | Face mill | Face mill |