Article no.: 218410

Side / parting off milling cutter with plain shank Steel width ap = 1.5 mm

No price available
on request
Deliverable
3 pieces in stock
Brand: GARANT
Tool material Steel

Information

  • Tool material Steel

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 1 separately. See catalogue page 758.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart