• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill, with bore, ⌀ D / number of teeth Z: 35/3mm

Article no.: 212910 35/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 35 mm
Number of cutting edges Z 3
Shank type with bore
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 19 mm
maximum cutting depth ap max 1.15 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 54 mm
Circular interpolation milling ⌀ Dmax 68 mm
Circular interpolation milling ap 1.15 mm
Ramping angle αmax 0.93 degrees
Ramping length L for αmax 18.5 mm
suitable indexable insert XD.. 09T308
Pack of insert screws 219933 (15IP; 3.8 Nm)
Setting angle κ 9 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212910 35/3
EAN / GTIN 4045197411747
Manufacturer number 212910 35/3

Description

Version:

Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart