This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

KOMET® UniTurn® copying boring bar, left-hand, L2 = 20 mm, ⌀ Dmin: 3mm

Article no.: 240119 3
Copy

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 3 mm
Usable length 20 mm
Shank ⌀ d 4 mm
Radius R 0.1 mm
f 1.25 mm
a 2.7 mm
maximum cutting depth ap max 0.2 mm
max. groove depth tmax 0.7 mm
Suitable toolholder No. 240100 12/4; 16/4
Feed f in steel < 500 N/mm2 0.02 mm/rev.
Type of product Cutter insert for turning

Identification & Classification

Article number 240119 3
Copy
EAN / GTIN 4047109071001
Copy
Manufacturer number H51 31200.0182
Copy
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
180
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
180
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
160
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
100
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
90
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
80
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
70
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
70
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
50
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
50
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
30
GG(G)
suitable for / [m/min]
K
ISO code:
55
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

Tool material = BK 82.
From size 5 with internal coolant supply; for smaller diameters, the coolant supply takes place through the toolholder.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart