Article no.: 239811 24

KOMET REAMAX® TS reaming head H7 Cermet ASG3000 24 mm

    • No price available
on request
In stock
2 pieces in stock
Brand: KOMET®
Hole tolerance: H7
Application for type of drilling: for blind holes and through holes
Through-coolant: yes

Information

  • Hole tolerance: H7
  • Application for type of drilling: for blind holes and through holes
  • Through-coolant: yes

Technical Data

Nominal ⌀ D 24 mm
Coating DST
Hole tolerance H7
Application for type of drilling for blind holes and through holes
Through-coolant yes
for holders No. 239880 − 239940 22 − 26.99
Cutter length l1 6 mm
Head length l 20 mm
Number of cutting edges Z 6
Feed f in steel < 750 N/mm2 0.8 mm/U
Type of product Cutter insert for reaming
Article number 239811 24
EAN / GTIN 4047109229181
Manufacturer number 75J.93.24H7N

Description

Version:

Reaming heads finish ground for fit H7.
Cutter geometry matched to the application. Adjustable down to the µm range for wear compensation and for very tight basic tolerances down to IT4. For use in through holes up to 5×D.
In geometry ASG3000 with lead angle 45° and additional chip flute for positive chip clearance along the cutting edge. For blind and through holes.

Note:

  • Other sizes available on request on short lead times.
  • See No. 239880239940 for suitable holders.
  • Application data apply to through holes.

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
100
GGG
K
140
wet maximum
 

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Select article variation and quantity

Nominal ⌀ D (mm) Unit price incl. VAT
To shopping cart