• The item cannot be ordered due to missing prices.

Video endoscope VIPER with probe ⌀ 3.0 mm

Article no.: 492792

Description

Version:

Lightweight, compact and flexible VIPER video endoscope. Quickly interchangeable probes with different diameters (from 2.2 mm) and operating lengths increase flexibility. With its low weight, the VIPER endoscope is extremely light and handy.
  • Bright 4.3 inch monitor with CMOS camera technology for images in HD quality.
  • Intuitive, easy to use.
  • Long, uninterrupted inspections with commercially available battery packs.
  • Fast data transmission with micro USB 2.0, mini HDMI connection and SD memory card slot.
  • Quickly interchangeable probes with different diameters and operating lengths.

Supplied with:

Power supply unit, micro-USB cable, video cable, 2× Li-ion rechargeable batteries, SD memory card 8 GB, metal stand, carrying case.

Suitable products

From the same series "VIPER"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart