• The item cannot be ordered due to missing prices.

simturn AX grooving insert, full radius left-hand 7,2/1 mm

Article no.: 270637 7,2/1

Product details

Technical Data

Manufacturer's designation APBCX800
for bores from ⌀ Dmin 7.2 mm
Usable length 30.5 mm
⌀ D 7 mm
Radius R 0.5 mm
f 3.45 mm
max. groove depth tmax 2.5 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270637 7,2/1
EAN / GTIN 2050002067042
Manufacturer number A07.0100.30.72VL X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart